S-Hook - 2-1/2" L x .250" Thick - Stainless Steel - Plain - USA - G.L. Huyett SHKS-011 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
S-Hook - 2-1/2" L x .250" Thick - Stainless Steel - Plain - USA - G.L. Huyett SHKS-011
The basic and versatile "S" shape allow these fasteners to be used in light duty applications for temporary hanging and connections. They come in a variety of styles to suit many purposes.
Model is sold in Packs of 10, the minimum order is 6 packs, for a total of 60 pieces
The basic and versatile "S" shape allow these fasteners to be used in light duty applications for temporary hanging and connections. They come in a variety of styles to suit many purposes.
Model is sold in Packs of 10, the minimum order is 6 packs, for a total of 60 pieces
PRICE
$52.00 Sold in packages of 10 / $5.20 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Hooks Opening | 0.6" |
| Wire Thickness | 0.250" |
| Diameter | 0.725 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | SHKS-011 |
| Brand | G.L. Huyett |
Compliance & Certifications
| RoHS Compliant | Yes |