
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors, S003, 048S17D2089, 1/4HP, 1800RPM, 115V, 1PH, 48Z FR, DP
Marathon's Single Phase extensive line of Special Purpose motors are available in ODP construction and Foot Mounted. Horsepower sizes available from stock range from 1/4 HP through 5 HP.
Marathon's Single Phase extensive line of Special Purpose motors are available in ODP construction and Foot Mounted. Horsepower sizes available from stock range from 1/4 HP through 5 HP.
Weights & Dimensions
- Opposite End Bearing Size 6203
- Weight 12
- Drive End Bearing Size 6203
Product Details
- 60 Hertz kW 0.19 kW
- Mounting Location Rigid
- Assembly Required F1 ONLY
- Bearing Drive End 6203
- Rotation CCW °
- Ambient Temperature 40 °C
- Nameplate RPM 1800 rpm
- KVA Code S
- IP Code 22
- Insulation Class B
- RPM Range 1701-1800 rpm
- Bearing Opp Drive End 6203
- Voltage 115 V
- Frame 48Z
- Service Factor 1
- Horsepower 1/4 HP
- Enclosure Type Open/Drip Proof
- Is_Motor Yes
- Duty Continuous
- Phase 1
- Enclosure DP
- Orientation Horizontal
- Starting Type Split Phase
- Brand Marathon Motors
- Full Load Amps 5.70 FLA
- Motor RPM 60 Hertz 1800 rpm
- Manufacturers Part Number S003
Compliance & Certifications
- CE Approved N
- NEMA Design NO DESIGN CODE
- CSA Certified Y
- UL Recognized Construction
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marathon Motors, S003, 048S17D2089, 1/4HP, 1800RPM, 115V, 1PH, 48Z FR, DP
$169.95
- Product Information
- Customer Review
- Product Q&A
- Accessories