Prevost Prevo S1 Safety Quick Coupling - 1/4" Aro 210 Interchange with 1/4" MNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. NPT male thread = 1/4" MNPT.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.29 in |
| Width | 2.75 in |
| Height | 4.13 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 MNPT in |
Product Details
| Interchange | ARO 210 |
| CFM | 32 CFM |
| Connection Configuration | 1/4 MNPT |
| Made in the USA | No |
| Material | Composite |
| Description | Prevos1 Safety Quick Coupling With ARO 210 Profile |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ASI 061251 |
| Brand | Prevost |