Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift America

Model # :WBB2319737

MPN #: WRS014X03IBLA-1EE

Lift America Wire Rope Sling, 1/4" X 3' 6 X 19 1-Part STD 4" Eyes *LA* - NV # S101001

Product Description
Eyes are formed using the flemish eye splice. Ends are secured by pressing a metal sleeve over the ends of the strands of the splice. Pull is directly along the centerline of rope and eye. Gives most efficient use of rope capacity and is economical. Single-Part Body Mechanically Spliced Slings - Swaging Provides Positive Grip. Flemish Eye Splice, In the standard flemish eye mechanical splice, rope is separated into two parts-3 adjacent strands, and 3 adjacent strands and core. These two parts are then re-laid back in opposite directions to form an eye, and ends are secured with a swaged metal sleeve.

PRICE
$17.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width1/4 in
Weight0.6 lbs
Rated Weight Capacity (@ 60°)2200 lbs
Choker Hitch Weight Capacity960 lbs
Vertical Lift Weight Capacity1300 lbs
Eye Height4 in
Eye Width2 in
Rated Weight Capacity (@ 90°)1300 lbs
Rated Weight Capacity (@ 45°)1820 lbs
Basket Hitch Capacity2600 lbs

Product Details

TypeEye & Eye
ColorSilver
StyleWire
Material6 X 19 EIP
Manufacturers Part NumberWRS014X03IBLA-1EE
BrandLift America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.9