Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Lock

Model # :WBB2245223

MPN #: S1105BLU

American Lock® S1105BLU Aluminum Safety Padlock, 1-1/2"W x 1"H Shackle, Blue

Product Description
The American Lock Aluminum Padlock features a 1-1/2in (38mm) wide blue anodized aluminum body with a 1in (25mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments. Designed specifically for lockout/tagout applications, padlock features high security, reserved for safety cylinder with key retaining feature to ensure padlock is not left unlocked.

Features:

  • 1-1/2" (3.8cm) wide blue anodized aluminum body
  • 1/4" (6mm) diameter chrome plated, boron alloy shackle
  • 1" shackle clearance
  • Corrosion resistant, anodized finish suitable for lockout in food processing facilities
  • Compliance with OSHA "one employee, one lock, one key" directive
  • High security, reserved for safety cylinder
  • Key retaining - ensures that padlock is not left unlocked
  • Keyed different 6-pin tumbler


PRICE
$21.84

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-1/16 in
Weight0.4 lbs
Shackle Diameter1/4 in
Shackle Inside Height1 in

Product Details

TypeKeyed Different
Body MaterialAnodized Aluminum
ColorBlue
SeriesS1105
Shackle MaterialBoron Alloy
DescriptionAnodized Aluminum Safety Padlock
Package Quantity1
Combination/KeyingKeyed Different, 6-Pin
Manufacturers Part NumberS1105BLU
BrandAmerican Lock