Lift America 4"x12' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE1-904x12, S152022
Write a Review
|
Questions & Answers (0)
Product Description
Lift America S152023 12' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap
Polyester web slings are used primarily in conditions where acid is present and minimum stretch is desired. Polyester is unaffected by common acids and bleaching agents, but the material is unsuitable for use in conditions where concentrated sulfuric acid and alkaline is present. Polyester is also unsuitable in locations where temperatures exceed 194°F. Stretch of a polyester web sling at rated capacity is approximately 3%.
Polyester web slings are used primarily in conditions where acid is present and minimum stretch is desired. Polyester is unaffected by common acids and bleaching agents, but the material is unsuitable for use in conditions where concentrated sulfuric acid and alkaline is present. Polyester is also unsuitable in locations where temperatures exceed 194°F. Stretch of a polyester web sling at rated capacity is approximately 3%.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 4 in |
| Weight | 4 lbs |
| Choker Hitch Weight Capacity | 5120 lbs |
| Vertical Lift Weight Capacity | 6400 lbs |
| Rated Weight Capacity (@ 90°) | 6400 lbs |
| Basket Hitch Capacity | 12800 lbs |
Product Details
| Type | Eye & Eye |
| Plys | 1 |
| Color | Yellow |
| Style | Web Flat |
| Material | Polyester |
| Manufacturers Part Number | TE1904X12PDLA |
| Brand | Lift America |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.9 |