Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift America

Model # :T9FB2319861

MPN #: TE2901X02PDLA

Lift America 1"X2' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-901X2, S152025

Product Description
Lift America S152026 2' Poly Web Sling Eye & Eye, 2560/3200/6400 Lbs Cap

Polyester web slings are used primarily in conditions where acid is present and minimum stretch is desired. Polyester is unaffected by common acids and bleaching agents, but the material is unsuitable for use in conditions where concentrated sulfuric acid and alkaline is present. Polyester is also unsuitable in locations where temperatures exceed 194°F. Stretch of a polyester web sling at rated capacity is approximately 3%.

PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width1 in
Weight0.5 lbs
Choker Hitch Weight Capacity2560 lbs
Vertical Lift Weight Capacity3200 lbs
Rated Weight Capacity (@ 90°)3200 lbs
Basket Hitch Capacity6400 lbs

Product Details

TypeEye & Eye
Plys2
ColorYellow
StyleWeb Flat
MaterialPolyester
Manufacturers Part NumberTE2901X02PDLA
BrandLift America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.9