Halo Eyewash. Halo delivers the most effective eyewash coverage and spray pattern . Wall Mounting. Chrome Plated Brass Pipe & Fittings for Bright, Mirror Finish. 1/2" NPT Water Supply . ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.
Bradley S19274HW Wall-Mount Swing-Down Halo Eyewash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,409.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Size | 1/2 NPT in |
Product Details
| Type | Eyewash Station |
| Mounting Location | Wall Mount |
| Description | Wall-Mount Swing-Down Halo Eyewash |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 5 gal/min |
| Manufacturers Part Number | S19274HW |
| Eyewash Activation | Swing Activated |
| Brand | Bradley Corporation |
| Number of Heads | 2 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |