Lift America Round Sling Endless SP30 X 3' Purple, Vertical Capacity, 2650 LBS (S201000)
Write a Review
|
Questions & Answers (0)
Product Description
Roundslings are made from a continuous loop of 100% polyester load bearing yarns. The yarns are covered by two polyester tubular jackets. The outer jacket is color-coded for quick visual capacity recognition. If the inner load bearing fibers are visible, remove the sling from service immediately and discard properly. Use the easy-to-read chart for single-path capacities.
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Weight | 0.9 lbs |
| Rated Weight Capacity (@ 60°) | 4500 lbs |
| Choker Hitch Weight Capacity | 2120 lbs |
| Vertical Lift Weight Capacity | 2650 lbs |
| Rated Weight Capacity (@ 90°) | 2650 lbs |
| Rated Weight Capacity (@ 45°) | 3676 lbs |
| Basket Hitch Capacity | 5300 lbs |
Product Details
| Type | Endless |
| Color | Purple |
| Style | Web Round |
| Material | Polyester |
| Manufacturers Part Number | SP30PURX03LA |
| Brand | Lift America |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.9 |