Take 15% off your entire order!

Offer applied at checkout

DYMO® by Pelouze® S250 Portable Digital USB Shipping Scale, 250 lb. Capacity

DYMO® by Pelouze® S250 Portable Digital USB Shipping Scale, 250 lb. Capacity

Item #: WBB2235177

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DYMO® by Pelouze® S250 Portable Digital USB Shipping Scale, 250 lb. Capacity

Fully portable scale with built-in wrap-around handle allows you to carry the scale to heavy items instead of lugging items to the scale. Detachable LCD screen for hand-held or wall-mounted viewing of easy-to-read digital reading. Connect scale via USB cable to PC or Mac® to use popular online shipping applications. Convenient "hold" feature locks weight display for ten seconds after package is removed from scale. High capacity scale is perfect for shipping areas. This scale ships already calibrated and can be re-calibrated by user.

Weights & Dimensions

  • Unit of Measurement g, kg, oz, lb
  • Width 11-13/16 in
  • Length 11-13/16 in
  • Pan/Platform Size 11-4/5" x 11-4/5"
  • Weight Capacity 250 lbs
  • Weight 9.9 lbs
  • Readability 0.2 oz

Product Details

  • Power Supply USB Cable, AC Adapter or 3 AAA Batteries (Sold Separately)
  • Description S250 Portable Digital USB Shipping Scale
  • Interface USB
  • Includes USB Cable, AC Adapter, User Documentation
  • Type Shipping & Receiving
  • Brand Dymo
  • Package Quantity 1
  • Warranty 1 yr
  • Manufacturers Part Number PEL1776112
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Item #: B68572

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.25

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Item #: 795451

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.50

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422833

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$62.64

Corrugated Mailers, 8"L x 4"W x 3"H, Kraft - Pkg Qty 50

Corrugated Mailers, 8"L x 4"W x 3"H, Kraft - Pkg Qty 50

Item #: B1580429

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DYMO® by Pelouze® S250 Portable Digital USB Shipping Scale, 250 lb. Capacity

DYMO® by Pelouze® S250 Portable Digital USB Shipping Scale, 250 lb. Capacity

Item #: WBB2235177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant