- ABS injection molded crowns feature universal bracket pin pattern for use with universal window mounts
- Includes ABS crown and chin guard, polycarbonate window and comfortable ratchet headgear
- Extremely versatile face shield for a variety of industrial or at home operations
- Lightweight for ergonomic comfort while providing complete face protection from dust, flying debris and or chemical splashes
- Meets ANSI Z87.1 - 2015 + high impact standards
Sellstrom® S30310 303 Series Ratcheting Faceshield With Chin Protector, Polycarbonate Window
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Available on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Platform Height | Dual Crown |
| Visor Height | 8" |
| Visor Width | 15-1/2" |
| Visor Thickness | .040" |
| Window Size (W X L) | 8" x 15-1/2" |
Product Details
| Headgear Color Family | Gray |
| Type | Ratchet Faceshield Assembly + Chin Protector |
| Headgear Material | ABS |
| Color | Clear |
| Series | 303 |
| Material | Polycarbonate |
| Description | High Impact Ratcheting Faceshield with Chin Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | S30310 |
| Suspension | Ratchet |
| Visor Coating | Uncoated |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |