Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245066

MPN #: S31LTPRP

Master Lock® Thermoplastic Zenex™ S31LTPRP Safety Padlock, 1-3/8"W x 3"H Shackle, Purple

Product Description
The Master Lock Thermoplastic Safety Padlock features a 1-3/8in (35mm) wide plastic purple body and a 3in (76mm) tall, 3/16in (5mm) diameter Marine grade 316 stainless steel shackle for superior corrosion resistance. Ideal for corrosive environments, lock body stands up to chemicals, temperature extremes and is UV stable. Designed exclusively for Lockout/Tagout applications the durable, lightweight, lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked.

Features:

  • 3/16in (4.76mm) diameter shackle fits more applications
  • Marine grade 316 stainless steel shackle provides superior corrosion resistance
  • 1-3/8in (35mm) wide, 1-7/8in (48mm) tall Thermoplastic purple body, with 3in (76mm) shackle clearance
  • Patented design complies with the OSHA guideline of inone employee, one lock, one keyin directive
  • Non-Key retaining - ensures padlock is not accidentally left unlocked
  • Stands up to chemicals, extreme temperatures, and is UV stable
  • Includes English write-on "Danger" and "Property Of" labels; 14 language options available for global identification purposes
  • S142 Photo identification label available for immediate user recognition
  • Keyed different, 6-pin tumbler


PRICE
$26.38

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Height1-7/8 in
Weight0.2 lbs
Shackle Diameter3/16 in
Shackle Inside Height3 in

Product Details

TypeKeyed Different
Body MaterialZenex™ Thermoplastic
ColorPurple
SeriesS31
Shackle Material316 Stainless Steel
DescriptionZenex™ Safety Padlock, Stainless Steel Shackle
Package Quantity1
Combination/KeyingKeyed Different, 6-Pin
Manufacturers Part NumberS31LTPRP
BrandMaster Lock