Sellstrom® S32000 DP4 Replacement Crown, Black, For Standard Face Shields
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Crown for DP4 Clear Face Shield. Made of Nylon and is Impact Resistant.
PROMOTIONAL PRICE
$18.79was $30.95
Save $12.16 (39%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Window Size (W X L) | 9" x 12-1/8" |
Product Details
| Type | Replacement Crown |
| Headgear Material | ABS |
| Color | Black |
| Series | DP4 |
| For Use With | Standard Face Shields |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Ratchet Headgear Only For Standard Face Shields |
| Manufacturers Part Number | S32000 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |