Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Sellstrom® S32161B DP4 Series Ratcheting Faceshield, Shade 6 Cobalt, Anti-Fog, Flip-Up Window

Model #: WBB2348006

MPN #: S32161B

Sellstrom® S32161B DP4 Series Ratcheting Faceshield, Shade 6 Cobalt, Anti-Fog, Flip-Up Window

|
Questions & Answers (0)
PRICE
$90.95
Usually ships in 2 to 5 days
Sellstrom® S32161B DP4 Series Ratcheting Faceshield, Shade 6 Cobalt, Poly, Anti-Fog, IR Flip-Up Front Window

Features:
  • Convenient system gives you the flexibility to handle various types of grinding, brazing and cutting operations all with one faceshield - 32161B Cobalt Blue is for Oxy / Acetylene welding of aluminum and cast iron in metal and glass furnace foundry work
  • Combines a full-face clear anti-fog window with a flip-down IR window, providing uninterrupted protection for a variety of operations; Cobalt Blue shade 6B diffuses the orange glow associated with the sodium in molten metal and glass
  • The shield curves naturally to fit facial contours ensuring reliable protection from splash, particles and flying debris
  • Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
  • Meets ANSI Z87.1, high impact standards


1
1
Easy online or call-in returns.