Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245062

MPN #: S32TEAL

Master Lock® Thermoplastic Dialectric Zenex™ S32TEAL Safety Padlock, 1-3/8"Wx1-1/2"H Teal

Product Description
The Master Lock Global Zenex™ Thermoplastic Snap Lock Safety Padlock features a 1-3/8in (35mm) wide thermoplastic teal body and a 1-1/2in (38mm) tall, 3/16in (5mm) diameter marine grade 316 stainless steel shackle for superior corrosion resistance. Thermoplastic body withstands chemicals and extreme temperatures while being lightweight. Designed specifically for safety lockout/tagout applications, the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for on-site customization.

Features:

  • Recommended solution for sensitive environments where a plastic 3/16" (4.76mm) shackle size is required
  • Non-Conductive, Non-Magnetic, Non-Sparking dielectric nylon shackle
  • 1-3/8" (35mm) wide 1-7/8" (48mm) tall Thermoplastic teal body, shackle with 1-1/2" (38mm) high clearance
  • Patented design complies with the OSHA guideline of "one employee, one padlock, one key"
  • Non-Key retaining - padlock can be left unlocked and snap locked
  • Stands up to chemicals, temperature extremes, and is UV stable
  • Includes English write-on "Danger" and "Property Of" Labels; 14 language options available for global identification purposes
  • S142 Photo identification label available for immediate user recognition
  • Keyed different 6-pin tumbler cylinder


PRICE
$23.18

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Height1-7/8 in
Weight0.2 lbs
Shackle Diameter3/16 in
Shackle Inside Height1-1/2 in

Product Details

TypeKeyed Different
Body MaterialZenex™ Thermoplastic
ColorTeal
SeriesS32
Shackle MaterialNylon
DescriptionDielectric Zenex™ Safety Padlock
Package Quantity1
Combination/KeyingKeyed Different, 6-Pin
Manufacturers Part NumberS32TEAL
BrandMaster Lock