- Complete Protection: crown and chin guard combo offers extra head and chin / neck protection from splashes, dust and flying debris
- Acetate Window / Shield: extra wide shield provides complete protection around the ears, the shield has excellent chemical resistance and impact strength while providing strong optical clarity
- Comfort: polycarbonate crowns/guards, clear acetate window and ratchet headgear are combined providing a lightweight face shield for all-day ergonomic comfort - Made in the USA
- Applications: excellent face shield for a wide variety of industrial, construction or do-it-yourself applications - grinding, chipping, cutting etc...
- OSHA Compliant: meets ANSI Z87.1 + high impact - 2015
Sellstrom® S38110 380 Series Premium Ratcheting Faceshield, Dual Crown, Uncoated
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 9" |
| Visor Width | 12-1/8" |
| Visor Thickness | .060" |
| Window Size (W X L) | 6-1/2" x 19-1/2" |
Product Details
| Headgear Color Family | Blue |
| Type | Premium Ratchet Faceshield Assembly |
| Headgear Material | Nylon |
| Color | Clear |
| Series | 380 |
| Material | Polycarbonate |
| Description | Premium Ratcheting Faceshield |
| Package Quantity | 1 |
| Manufacturers Part Number | S38110 |
| Suspension | Ratchet |
| Visor Coating | Uncoated |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |