x

Take 15% off your entire order!

Offer applied at checkout

Uvex® Stealth S3970D Safety OTG, Navy Frame, Clear Lens, Scratch-Resistant, Hard Coat

Uvex® Stealth S3970D Safety OTG, Navy Frame, Clear Lens, Scratch-Resistant, Hard Coat

Item #: WBB2311842

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $17.25

Clearance Price: $11.46

Save $0.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Uvex® Stealth S3970D Safety OTG, Navy Frame, Clear Lens, Scratch-Resistant, Hard Coat

The Uvex Stealth family, one of the most popular goggles on the market, has expanded to include an OTG style. These goggles offer modern design, technology and materials coupled with premiere performance, comfort and adjustability features. Ideal for impact, dust and airborne particles, chemical splash, and optical radiation (UV and welding/heat radiation), the new expanded Uvex Stealth family continues to make it easy to wear goggles on the job, no matter what the application. Features Dura-streme dual coating technology which combines our two best lens coatings — Uvextreme anti-fog on the interior and Ultra-dura anti-scratch on the exterior — for 3x longer lens life. High impact protection certified to ANSI Z87.1-2003 (High Impact) and CSA Z94.3.
  • Over-the-glass style goggle
  • Modern design, technology and materials
  • Premier performance, comfort and adjustability features
  • Ideal for impact, dust and airborne particles, chemical splash, and optical radiation (UV and
  • welding/heat radiation)
  • Features Dura-streme™ dual coating technology
  • Certified to ANSI Z87.1-2003 (High Impact) and CSA Z94.3 standards

  • BRAND Uvex By Honeywell
  • DESCRIPTION Uvex® Stealth Safety Glasses
  • MANUFACTURERS PART NUMBER S3970D
  • PACKAGE QUANTITY 1
  • SIZE One Size
  • TYPE Over the Glass
  • APPROVALS OR CERTIFICATIONS ANSI Z87.1-2010; ANSI Z87.1+-2015; CSA Z94.3-2007
  • POLARIZED No
  • STRAP INCLUDED Yes
  • INDOOR/OUTDOOR Indoor
  • VENTILATION Indirect
  • TEMPLE COLOR Navy
  • METAL DETECTABLE No
  • SERIES Stealth
  • PRICE PER Each
  • FRAME STYLE Over The Glasses
  • FRAME COLOR Navy
  • ADJUSTABLE TEMPLE Yes
  • LENS CONSTRUCTION Polycarbonate
  • DIOPTER No
  • ANTI-FOG Yes
  • UV PROTECTION 99.99%
  • NOSE PAD No
  • HARD-COAT Yes
  • ANTI-SCRATCH Yes
  • LENS COLOR Clear
  • FRAME CONSTRUCTION Polycarbonate
  • BROW PROTECTOR No
  • FOAM PADDING No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe, GLASG-D

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe, GLASG-D

Item #: 672064

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$55.95

MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

Item #: B310299

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.95

Slip On Clear Side Shield

Slip On Clear Side Shield

Item #: B614890

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Item #: B554065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.20

Eyeglass Case, CREWS 200, 1 Each

Eyeglass Case, CREWS 200, 1 Each

Item #: B310998

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.50

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Item #: 952813R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.20

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Item #: 116270

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$48.95

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Item #: 708121

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.48

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.68

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

Item #: B722241

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.50

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe, GLASG-D

$55.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

$7.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Slip On Clear Side Shield

$2.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

$10.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Eyeglass Case, CREWS 200, 1 Each

$2.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

$6.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Uvex® Stealth S3970D Safety OTG, Navy Frame, Clear Lens, Scratch-Resistant, Hard Coat

Uvex® Stealth S3970D Safety OTG, Navy Frame, Clear Lens, Scratch-Resistant, Hard Coat

Item #: WBB2311842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant