Coast S40 Flashlight Sheath, Black
Write a Review
|
Questions & Answers (0)
Product Description
The S40 Flashlight Sheath fits lights roughly up to 7" tall and 1.5" in diameter. Specifically, the sheath fits the A25R, HP7R, TX40, and G26 flashlights. It has a convenient belt loop for easy mounting waist-side. The durable woven material and High Tension elastic sides keep the light secure at all times.
PRICE
$8.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 4 in |
| Depth | 1-7/8 in |
| Height | 3/8 in |
| Weight | 0.2 lbs |
Product Details
| Material | Woven |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 21349 |
| Brand | Coast |
Compliance & Certifications
| Certifications | ANSI/FL1 |