Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864555

MPN #: S4000C135

Wiremold S4000C135 Cover For Mounting 4 1/2" Device Plates 18" OC, 13-1/2"L

Product Description
Wiremold S4000C135 Cover For Mounting 4 1/2" Device Plates 18" OC, 13-1/2"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$55.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Size4-3/4 X 1-3/4 in

Product Details

DescriptionCover For Mounting Device Plates
ColorSilver
Manufacturers Part NumberS4000C135
BrandWiremold
Voltage Rating600V V