Features
- Tough, corrosion resistant surface
- Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
Weights & Dimensions
| Length | 15 in |
| Size | 4-3/4 X 1-3/4 in |
Product Details
| Description | Cover For Mounting Device Plates |
| Color | Silver |
| Manufacturers Part Number | S4000C150 |
| Brand | Wiremold |
| Voltage Rating | 600V V |