Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bradley® S45-123 Plastic Eyewash Handle Prepack

Bradley® S45-123 Plastic Eyewash Handle Prepack

Item #: WBB1978613

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.40 up to 7% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bradley® Faucet Mounted Eye Wash - S19-200B

Bradley® Faucet Mounted Eye Wash - S19-200B

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Aluminum Door Louver 18" x 12" - ADL 18x12

Aluminum Door Louver 18" x 12" - ADL 18x12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® K-45 Manual Drain Cleaner W/Bulb Auger, 25'L x 5/16"W Cable

RIDGID® K-45 Manual Drain Cleaner W/Bulb Auger, 25'L x 5/16"W Cable

Bradley® S45-123 Plastic Eyewash Handle Prepack

Replacement plastic eyewash handle with hardware for use with Bradley eyewashes and combination drench shower and eyewash units.

Product Details

  • Type Replacement Part
  • Package Quantity 1
  • Brand Bradley Corporation
  • Description Plastic Eyewash Handle Prepack
  • Material Polyethylene
  • Warranty 1 yr
  • Manufacturers Part Number S45-123
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® S45-123 Plastic Eyewash Handle Prepack

Bradley® S45-123 Plastic Eyewash Handle Prepack

Item #: WBB1978613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant