Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, Medium
|
Questions & Answers (0)
Product Description
Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, MD
.35mm Industrial Work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.
.35mm Industrial Work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.
PRICE
$22.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jacket Length | 30" |
| Size | M |
| Fits Chest Size | 40-42 |
| Thickness | 35 mil |
| Inseam | 29" |
| Fits Waist Size | 36-38 |
Product Details
| Type | Rain Suit |
| Color | Yellow |
| Style | Industrial Work |
| Material | PVC |
| Description | 3 Piece |
| Package Quantity | 1 |
| Manufacturers Part Number | S53307.MD |
| Pant Type | Overalls |
| Hood | Detachable |
| Brand | Tingley |