Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865199

MPN #: S6008A

Wiremold S6008a Stainless Steel C-Hanger, 7-7/8"L

Product Description
Wiremold S6008A Stainless Steel C-Hanger, 7-7/8"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$88.95

Min. purchase quantity is 5
5
5
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Size6-7/8 in

Product Details

DescriptionC-Hanger
ColorSilver
Manufacturers Part NumberS6008A
BrandWiremold
Voltage Rating600V V