Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift America

Model # :WBB2319715

MPN #: 7P038X06IGLA-1EE

Lift America Wire Rope Sling, 7-Part 3/8" X 6' With Standard 15" Eyes 7X19 (FIN DIA = 1-1/8")

Product Description
The 7-Part™ Wire Rope Sling - An Ergonomic Wire Rope Sling This sling is ultra-flexible and user friendly. It has been redesigned for higher capacities. The 7-Part™ Sling - saves money-stays manageable longer; saves time-easiest wire rope sling in the world to rig; Saves resources-easier to handle; Improves inspection-the end user is able to inspect the uncovered eyes. The small diameter slings are galvanized for clean handling and are a favorite for the maintenance department. For your large lifts, the 7-Part™ Sling is a more manageable sling at a cost savings vs. standard wire rope slings.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1-1/8 in
Weight13 lbs
Rated Weight Capacity (@ 60°)30000 lbs
Choker Hitch Weight Capacity15200 lbs
Vertical Lift Weight Capacity17400 lbs
Eye Height15 in
Eye Width7-1/2 in
Rated Weight Capacity (@ 90°)17400 lbs
Rated Weight Capacity (@ 45°)24600 lbs
Basket Hitch Capacity34800 lbs

Product Details

TypeEye & Eye
ColorSilver
StyleWire
Material7 X 19 GAC
Manufacturers Part Number7P038X06IGLA-1EE
BrandLift America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.9