Tingley® S61317 Tuff-Enuff 3 Pc Suit, Gold, Detachable Hood, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® S61317 Tuff-Enuff™ 3 Pc Suit, Gold, Detachable Hood, 2XL
All seams are electronically welded for 100% waterproof protection. Snap front jacket with storm flap to seal out wind and rain. Detachable hood with draw cord. Plain front bib overalls with adjustable suspenders. Adjustable take-up snaps on sleeve cuffs, leg cuffs and waist. All snaps are plastic. Style S61317 3-Piece suits have attractive consumer packaging for retail merchandising flexibility.
All seams are electronically welded for 100% waterproof protection. Snap front jacket with storm flap to seal out wind and rain. Detachable hood with draw cord. Plain front bib overalls with adjustable suspenders. Adjustable take-up snaps on sleeve cuffs, leg cuffs and waist. All snaps are plastic. Style S61317 3-Piece suits have attractive consumer packaging for retail merchandising flexibility.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jacket Length | 32" |
| Size | 2XL |
| Fits Chest Size | 52-54 |
| Thickness | 20 mil |
| Inseam | 32" |
| Fits Waist Size | 48-50 |
Product Details
| Type | Rain Suit |
| Color | Gold |
| Style | Tuff-Enuff |
| Material | Single Ply PVC |
| Description | 3 Piece |
| Package Quantity | 1 |
| Manufacturers Part Number | S61317.2X |
| Pant Type | Overalls |
| Hood | Detachable |
| Brand | Tingley |