ANSI/ISEA 107 Class 3 High Visibility Hooded Sweatshirts - Constructed of a comfortable, high density polyester material.
Tingley® S78129 Class 3 Hooded Sweatshirt, Fluorescent Orange, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Hooded Sweatshirt with Reflective Tape |
| Color | Orange |
| Manufacturers Part Number | S78129.3X |
| Brand | Tingley |