Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sellstrom

Model # :WBB2347973

MPN #: S80210

Sellstrom® S80210 Odyssey II Shade 5 Cutting Goggle

Product Description
Features:
  • Comfort: Odyssey II premium shade 5 UV/IR goggle is made with super soft, flexible plastic that conforms to the face for a snug seal and all-day comfort
  • Lenses: includes a high temperature shade 5 polycarbonate green lens that protects the users eyes from damaging infrared and ultraviolet rays - hard coated to help prevent scratching
  • Venting: indirect vents on the top and bottom allow airflow to help prevent fogging along with preventing direct contact with chemicals, dust and or debris
  • Multi-Purpose: fits over most prescription eyewear, includes a flame resistant cloth head band with easy adjustability - can be used in a wide variety of industrial or do-it-yourself applications
  • OSHA Compliant: meets ANSI Z87.1 + high impact - 2015


PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeWelding
Frame StyleSafety Goggles
VentilationIndirect
Lens Color FamilyShade 5
Frame Color FamilyBlack
Adjustable TempleNo
SeriesOdyssey II
Strap MaterialFR Strap
Hard CoatYes
Lens MaterialTPR
Anti ScratchYes
Anti FogNo
Package Quantity1
Manufacturers Part NumberS80210
Indoor/OutdoorIndoor
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +