Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169334

MPN #: JT9-101921

JET® S90-150-15 Hand Chain Hoist, 1-1/2 Ton Capacity, 15' Lift

Product Description
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensure reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist.

Features:
  • Grade 80 black oxide coated load chain for added durability
  • Heat Treated Load Plates
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
  • Needle bearings support the load sheave to increase efficiency and promote smooth operation
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • The smaller body and lightweight design are ideal for confined areas and low headroom applications
  • The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety


PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width11 in
Height8-1/2 in
Weight Capacity3300 lbs
Weight58 lbs
Load Chain Diameter8 x 24 mm
Head Room14-1/2 in
Lift15 ft
Hand Chain Overhaul Length to Lift Load 1 Foot57 ft
Effort to Move Max Weight Capacity84 lbs

Product Details

Assembly RequiredNo
TypeHand Chain Hoist
ColorGray
SeriesS90
MaterialSteel
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-101921
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

Certifications"OSHA, ANSI/ASME B30.16, HST-2"