Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3202915

MPN #: 101907

JET® S90-50-50 Hand Chain Hoist, 50' Lift, 1000 Lb. Capacity

Product Description
JET® S90 Series Hand Chain Hoist was designed with all steel construction and is able to operate in light-duty industrial applications.

PRICE
$555.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Head Room11 in
Lift50 ft

Product Details

TypeHand Chain Hoist
MaterialSteel
Package Quantity1
ColorGray
SeriesS90
Manufacturers Part Number101907
BrandJET

Compliance & Certifications

CertificationsANSI/ASME B30.16