Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 5' Gray

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 5' Gray

Item #: WBB238081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$238.31 up to 18% OFF

Price: $194.95

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

One of the 4 most comfortable mats available for dry area applications. Durable vinyl diamond-plate top surface is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Gray finish. 1" thickness. 60"L x 36"W overall. 3 Year Limited Warranty.

Product Details

  • Pattern Diamond-Plate
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Recycled Vinyl
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Saddle Trax®
  • Manufacturers Part Number 979S0035GY
  • Color Family Gray
  • Backing Material PVC Closed-Cell Foam W/ Reedstop™

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 5' Gray

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 5' Gray

Item #: WBB238081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant