Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment. It fits well in power tools to install or remove hexagonal head bolts.
Urrea SAE Power Nut Driver, 10552, 1/4" Drive, 7/16" Tip, 2 9/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 in |
| Shank Size | 5/16 in |
| Drive Size | 1/4 in |
| Size | 7/16 in |
Product Details
| Type | Nutsetter |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 10552 |
| Tip Type | Nutsetter |
| Brand | Urrea |