Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378590

MPN #: CBG1824KC

San Jamar CBG1824KC - Saf-T-Grip 6-Board System, 18"H x 24"W x 1/2D"

Product Description
Saf-T-Grip® 6-Board System

Saf–T–Grip™ Cutting Boards combine the quality of Cut–N–Carry® Cutting Boards with integrated anti–slip grips to provide a safe cutting surface without using the unsanitary "wet towel" method. The unique co–polymer material withstands continual high temperature commercial washing and will not warp. Embosses ruler feature makes portioning easy, saving cost. Patented Food Safety Hook allows for sanitary transport and storage.

  • Kolor–Cut® System provides dedicated use boards preventing cross–contamination.
  • NSF Listed and dishwasher safe.
  • Contains (1ea) red, yellow, green, beige, blue, white cutting boards and free Smart Chart.
PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth1/2 in
Thickness1/2 in

Product Details

Package Quantity1
DescriptionSan Jamar 18In X 34In X 3/4In Saf-T-Grip 6-Board Cutting Board System

ColorAssorted
Manufacturers Part NumberCBG1824KC
BrandSan Jamar