Motorola Connection Cable (multi-pin)
RPB Safety 09-934, Motorola Cable, Multi Pin
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Communication |
| Package Quantity | 1 |
| Description | Motorola Cable (Multi Pin), 09-934 |
| Series | Nova Talk |
| Manufacturers Part Number | 09-934 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |