RPB Safety 25' Breathing Air Supply Hose
Write a Review
|
Questions & Answers (0)
Product Description
25' Breathing Air Supply Hose 3/8" Diameter
PRICE
$195.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Breathing Airline |
| Package Quantity | 1 |
| Description | 25' Breathing Air Supply Hose |
| Series | Breathing Airline |
| Manufacturers Part Number | NV2028 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |