Tripp Lite TLM615NC Safety Power Strip, 6 NEMA 5-15R Outlets, 15-Amp, 15' Cord
|
Questions & Answers (0)
Product Description
Tripp Lite's Power It! TLM615NC power strip offers reliable, convenient and cost-effective power distribution for appliances, power tools, lighting and other electrical equipment. Includes 6 NEMA 5-15R outlets, 15-foot AC power cord and keyhole mounting slots. Multi-outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged metal case to stand up to the most demanding environments, illuminated power switch with transparent cover to prevent accidental shutoff and 15A integrated circuit breaker to prevent dangerous overloads. Lifetime Limited Warranty.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Strip Length | 14 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Manufacturers Part Number | TLM615NC |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Safety Power Strip |
| Color | White |
| Amperage | 15 A |
| Series | Power It! |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | cULus, RoHS |