This Tripp Lite surge suppressor is designed to provide safe, reliable surge protection in harsh environments. A high 1500 joule rating can protect connected equipment against even the strongest surges. 6 outlets protect connected equipment against damaging surges, spikes and line noise. Convenient transformer outlets accommodate multiple transformers without blocking other outlets. A 9 ft. grounded cord with integrated cord clip reaches distant outlets. A lighted on/off switch with integrated circuit breaker provides power control over connected equipment. Breaker protects against dangerous system overload. Protected LED confirms that connected equipment is being protected. 4 safety covers shield unused outlets from debris and accidental contact. A rugged metal case stands up to the harshest environments. Built-in cord wrap with hang holes provides convenient cord management. Integrated keyhole slots on bottom panel provide convenient wall/desk mounting. Tripp Lite will repair or replace any connected equipment damaged by surges, including direct lightning strikes, up to $50,000 and for life! As an added safety feature, the surge suppressor's bright yellow color alerts you and others that power cords and tools are in use.
Tripp Lite Protect It! Safety Surge Protected Power Strip, 6 Outlets, 15A, 1500 Joules, 9' Cord
|
Questions & Answers (0)
Product Description
PRICE
$99.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 9 ft |
| Strip Length | 16 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Joules | 1500 |
| Manufacturers Part Number | TLM609SA |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | Yellow |
| Amperage | 15 A |
| Series | Protect It! |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | cULus, RoHS |