RPB Safety C40 Bottom Case
Write a Review
|
Questions & Answers (0)
Product Description
C40 Bottom Case
PRICE
$73.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Climate Control Device |
| Package Quantity | 1 |
| Description | C40 Bottom Case |
| Series | C40 |
| Manufacturers Part Number | 03-514 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |