Features:
- Footwear Sole Pattern: EVA Midsole w/ Slip-Resistant Defined Heel Rubber Outsole and Iconic Goodyear Welt Construction on Heel and Toe Area
- Toe Type: Steel
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 10 in |
| Size | 11.5 |
Product Details
| Upper Material | Genuine Crazy Horse Leather |
| Color | Brown/Black |
| Toe Type | Steel Toe |
| Style | 10" Western Work Boot with Internal Met Guard |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | FR40101-W-11.5 |
| Slip Resistant | Yes |
| Insole | The Comfort-Crafted Insole by Frye Supply |
| Lining Material | Moisture Wicking Liner for Comfort and Odor Absorption |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Frye Supply |