Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB2347562

MPN #: 897-15-M-35-YD-D

Tensabarrier® Magnetic Retractable Belt Barrier, 15' Yellow "Danger" Belt, Yellow Case

Product Description
Wall units are a perfect solution for situations where a flexible, retractable barrier is required without taking up floor space. Used in a wide variety of settings including warehouses, factories, airports multiplex theatres, shopping malls and banks. The 897 features a 15' belt making it ideal for applications requiring a longer belt. A variety of mounting options are available to suit different applications, all are simple to install.

Features and Benefits:
  • Wall mounted takes no floor space
  • 15' belt for creating a longer barrier
  • Heavy duty belt will provide years of service without fraying or puckering
  • Patented Slow Retract braking mechanism ensures belt retracts slowly and safely if accidentally released
  • Locking belt receivers prevent accidental release of the belt
PRICE
$175.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
175.95
Buy 5+ units
169.95Save $6.00 (3%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/2 in
Weight2 lbs
Belt Width2 in
Belt Length15 ft

Product Details

Belt MessageDanger - Keep Out
TypeMagnetic Retractable Belt Barrier
Series897
Belt MaterialNylon
Belt Color FamilyYellow
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyYellow
Manufacturers Part Number897-15-M-35-YD-D
Housing MaterialPlastic
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandTensator
Text Color FamilyBlack

Warranty

Warranty2 yr