MAPLE SAFETY EDGE BENCH TOP
Safety edge bench top is made of solid maple strips glued together and electronically cured. The top is kiln dried, sanded smooth and finished with a penetrating oil protectant. Rounded front safety edge protects workers from leaning against sharp edges. Tops must be oiled on all surfaces every 3-4 weeks depending on use or conditions for up keep.
Work Surface Cleaning:
Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.
Note:
All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
Global Industrial
Model # :WB601368
Global Industrial Workbench Top, Maple Butcher Block Safety Edge, 72"Wx30"Dx1-3/4" Thick
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Available on or around 12/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight | 105 lbs |
| Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Country of Origin | USA |
| Material | Maple Butcher Block |
| Food Safe | Yes |
| Color | Brown |
| Manufacturers Part Number | 601368 |
| Brand | Global Industrial |