Fittings
Availability
Brand
Free Shipping
Length
Type
Height
Size
Color
Price
Related Products
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.
Alpha's innovative one-step release and exhaust safety coupler quickly vents system pressure allowing a safe disconnect. Corrosion resistant stainless steel internal components and nickel plated brass body insures long life and durability. The Alpha simple safety coupler is the most lightweight & compact safety coupler on the market.
The Primefit Extreme Performance 1/4" x 1/4" Male steel plugs are designed to last longer than anyone in the industry. The Hi-Flow design allows the maximum airflow to your air tools. Hi-Flow plugs in conjunction with our HI-Flow Couplers are great for sandblasting or high CFM blowguns.
Simplify the world of quick disconnect couplers with the Alpha Multisocket, one coupler that works with the most common used plugs in the industry without leaking. Industrial Plug, Tru-Flate Plug, ARO Plug easy Automatic connection no leaks. The seal we use a captured lip type seal for superior sealing The body of the Multisocket is manufactured from nickel plated brass and the internal component are all stainless steel. What does all this mean to you? No leaks, No rust, no corrosion, and most importantly no replacing couplers every month. Multisocket; One Coupler Only Solution.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.