Tingley® Safetyflex® Hood Only, Green
Write a Review
|
Questions & Answers (0)
Product Description
Hood only.
Green detachable hood snaps onto the Safetyflex Jacket (Item # J41008) and Safetyflex Jacket with Inner Cuff (Item # J41248). ASTM D6413 test method is used to measure the vertical flame resistance of textiles.
Green detachable hood snaps onto the Safetyflex Jacket (Item # J41008) and Safetyflex Jacket with Inner Cuff (Item # J41248). ASTM D6413 test method is used to measure the vertical flame resistance of textiles.
PRICE
$6.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11" |
Product Details
| Type | Rain Hood |
| Reflective Tape | No |
| Color | Green |
| Style | Safetyflex® |
| High Visibility | No |
| Material | Specialty PVC on 150D Polyester |
| Description | Safetyflex Hood |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | H41108.LG |
| Waterproof | Yes |
| Primary Use | Fire Protection |
| Brand | Tingley |