- Outer Shell: 100% Nylon Fabric Outer Shell With Durable Water Repellent Finish
- Inner: 4-3/4 oz Poly Fill Insulation with Polyester Quilted Lining
- Closure: Zip Closure with Snap Storm Flap
- 2-inch Wide Reflective Taping Across The Chest And Sleeves
- Pockets: 1 Inner Chest Pocket, 2 Lower- Slant Pockets; Cell Phone Pocket on the chest with ID pocket
- Knit Waist Band, Mic Tab/Walker Talker holder on the chest
- Reflective Tape: Sew-On Tape
- Sizes: XXS/XS, SM/MD, LG/XL, 2XL/3XL, 4XL/5XL
- Lime with Pink Bottom, ANSI/ISEA 107-2020 Class 3
GSS Safety High Visibility Waterproof Bomber Jacket, Type R, ANSI Class 3, 4XL/5XL, Lime/Pink
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 |
| Weight | 2 lbs |
| Size | 4XL/5XL |
Product Details
| Type | High Visibility Jacket |
| Reflective Tape | Sewn On |
| Class | ANSI Class 3, Type R |
| Color | Green |
| Number of Pockets | 4 |
| Style | Bomber |
| Closure Type | Zipper and Snap |
| Material | Nylon |
| Front Closure | Zipper & Snap |
| Description | Waterproof Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 8018-4XL/5XL |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 |