Brady® Safety Lockout Padlock, Keyed Alike, 1-1/2", Aluminum/Steel, Yellow, 6/PK
Write a Review
|
Questions & Answers (0)
Product Description
Help ensure workers stay safe from hazardous energy during servicing and repair with strong, efficient and cost-effective Safety Lockout Padlocks from Brady.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 3/4 in |
| Height | 1-13/16 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Type | Keyed Alike |
| Body Material | Aluminum |
| Color | Yellow |
| For Use With | Equipment Lockout |
| Shackle Material | Steel |
| Description | Safety Padlock |
| Package Quantity | 6 |
| Combination/Keying | Standard Pin Tumbler |
| Brand | Brady |