RPB Safety Nova 2000 Nylon Cape, C40
Write a Review
|
Questions & Answers (0)
Product Description
RPB Nova 2000 - Nylon Cape, C40 Climate Control Device
PRICE
$1,039.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Abrasive Blasting Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Nova 2000 Nylon Cape, C40 |
| Series | Nova 2000 |
| Manufacturers Part Number | NV2000-40 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |