RPB Nova 3 - Hot Air Tube, XL Blast Jacket
RPB Safety Nova 3, Hot Tube, XL Blast Jacket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,005.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Abrasive Blasting Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Nova 3 Hot Tube, XL Blast Jacket |
| Series | Nova 3 |
| Manufacturers Part Number | NV3-704-54 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |