RPB Nova 3 - Hot Air Tube, XL Leather Cape
RPB Safety Nova 3, Hot Tube, XL Leather Cape
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Abrasive Blasting Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Nova 3 Hot Tube, XL Leather Cape |
| Series | Nova 3 |
| Manufacturers Part Number | NV3-705-53 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |