Nova 3 Hygiene Kit, Size A-20
RPB Safety Nova 3 Hygiene Kit, Size A-20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Respiratory Parts & Consumables |
| Package Quantity | 1 |
| Description | Nova 3 Hygiene Kit, Size A-20 |
| Series | Nova 3 |
| Manufacturers Part Number | NV3-736-A20 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |