RPB Nova 3, includes NV3-750 Respirator Cape, 04-831 Breathing Tube, 03-801 PX5 Air Assembly
RPB Safety Nova 3, PX5 PAPR, Nylon Cape
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Abrasive Blasting Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Nova 3 PX5 PAPR, Nylon Cape |
| Series | Nova 3 |
| Manufacturers Part Number | NV3-708-50 |
| Batteries | Yes |
| Papr Mount | Yes |
| Brand | RPB Safety |