Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Safety Scrape#&153; Entrance Mat 1/8" Thick 2' x 3' Black

Safety Scrape#&153; Entrance Mat 1/8" Thick 2' x 3' Black

Item #: WBB218813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.00 up to 6% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Molded grip surface face cleats effectively scrape tough dirt and grime off shoes and provide an excellent anti-slip surface. Durable 100% Nitrile Rubber construction for oil and chemical resistance. This mat is Earth friendly with 20% recycled rubber content. Anti-Static UV Stable. All Safety Scrape mats are certified slip resistant by the National Floor Safety Institute. Recommended for use in Kitchens, locker room, restaurants, production areas, outside ship/employee entrances and grocery store produce areas. Black finish. 1/8" Thick. Approximately 36"L x 24"W overall.

Product Details

  • Pattern Grip Top
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family No Border
  • Brand M+A Matting
  • Description Slip Resistant Anti-Fatigue Mat
  • Manufacturers Part Number 545023100
  • Color Family Black
  • Backing Material Nitrile Rubber

Weights & Dimensions

  • Width 2 ft
  • Thickness 1/8 in
  • Length 3 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safety Scrape#&153; Entrance Mat 1/8" Thick 2' x 3' Black

Safety Scrape#&153; Entrance Mat 1/8" Thick 2' x 3' Black

Item #: WBB218813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant